Cover net for car trailers, agricultural trailers and flatbeds
Trailer and trailer net with expander
NET-TRAILER-FLBED-EXPNDR-45X45-1,8X3,5M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cover light, loose products to prevent the load blowing away while driving
e.g. branches, leaves, grass cuttings, building materials, cardboard etc.
Simple mounting of the net
- directly on hooks or similar
- flexibly using the circumferential expander cable
With reinforced border cord
Adapts to the shape of every load
With storage and transport bag
DEKRA-certified
Datasheets(X)
Width | 1.8 m |
Length | 3.5 m |
Material | Braided polypropylene |
Cord thickness at edge | 6 mm |
Colour | Green |
Mesh size | 45 x 45 mm |
Cord thickness | 3 mm |
Diameter expander | 6 mm |
Coating weight per m² | 0.2 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!