Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cordless angle grinder AWS 18-125 P COMPACT M-CUBE

Cordless angle grinder AWS 18-125 P COMPACT
ANGLGRIND-CORDL-(AWS18-125P COMPT)-2X5AH
MASTER M-CUBE

Art.-no. 5701402005
EAN 4056807942995

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Compact, powerful, brushless cordless angle grinder for medium-heavy roughing and cutting work

Continuous monitoring of the motor with feedback function


The LED on the gear head warns of overload. If the motor is overloaded for a long period or jammed, the electronic motor protection function switches the motor off.



Long motor service life


Efficient, low-maintenance, brushless EC motor with power reserves. A grille on the ventilation slots provides additional protection from chips.



Safe working


Dead man's switch and brake function ensure the disc stops quickly when the switch is released.



Rapid adaptation to different applications


Tool-free quick-action clamping nut system and tool-free adjustment of the protective cover



Convenient, effortless work


Highly compact and ergonomic design with additional anti-vibration handle

Application area

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

AWS 18-125 P COMPACT

Nominal voltage

18 V/DC

Thread type x spindle-thread diameter

M14

Max. idle speed

11000 rpm

Max. cutting disc diameter.

125 mm

Weight of machine without rechargeable battery

1.98 kg

Rechargeable battery/battery capacity

5 Ah

Cordless angle grinder AWS 18-125 P COMPACT M-CUBE including:
1 x
Quick-action clamping nut Fixtec

QCKLOKNUT-FIXTEC-F.ANGLGRIND-UPTO150MM

Description: Tool-free changing of abrasives for angle grinders. Tightened and released by hand
Quantity: 1 x
1 x
System case 8.4.3

SYSCASE-8.4.3

SYSTEMKOFFER
Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
2 x
Rechargeable battery Li-ion 18 V BASIC M-CUBE

BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC

MASTER M-CUBE ZUBEHÖR
Description:
5 Ah
Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 2 x
1 x
Charger ALG 18 V M-CUBE

CHRG-(ALG 18/6 FAST)

MASTER M-CUBE ZUBEHÖR
Description:
ALG 18/6 FAST
For charging Li-ion 18V M-CUBE BASIC batteries
Quantity: 1 x
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(AWS18-125 P COMPACT)-(8.4.3)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Separating guard cover clip for angle grinders

SEPGUACOVCLIP-F.ANGLGRIND

For working with bonded cutting discs
x 1 pcs
System case 8.4.3

SYSCASE-8.4.3

SYSTEMKOFFER
Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
Case insert for MASTER/M-CUBE power tools

CASEINRT-(AWS18-125 P COMPACT)-(8.4.3)

The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Segmented Grinding Disc For Stainless Steel

FLPDISC-ZC-CLTH-DOMED-BR22,23-G40-D125

Zirconia alumina, especially suitable for machining stainless steel
x 10 pcs
CERALINE vulcanised fibre disc

FBRDISC-CG-G36-D125X22,23MM

CERALINE
For a high removal rate with low contact pressure for steel, stainless steel and aluminium.
x 25 pcs
Backing pad with cooling grooves For vulcanised fibre discs

SPRTPLT-VUFBRDISC-W.COOLRIBS-D125MM

Long service life and perfect surface results.
x 1 pcs
Speed cutting disc For steel

CUTDISC-SP-BLUE-ST-SR-TH1,0-BR22,2-D125

ZEBRA
Very good cutting performance with a long service life
x 25 pcs
Speed cutting disc For stainless steel

CUTDISC-SP-GRN-A2-SR-TH1,0-BR22,2-D125MM

ZEBRA
Very good cutting performance with a long service life
x 25 pcs
Cutting disc, Longlife & Speed For steel

CUTDISC-LS-ST-SR-TH1.0-BR22,23-D125MM

ZEBRA
Specially designed for all types of steel with extremely long service life and cutting performance
x 25 pcs
Cutting disc, Longlife & Speed For steel and stainless steel

CUTDISC-LS-ST/A2-SR-TH1,0-BR22,2-D125MM

ZEBRA
With extremely long service life and excellent cutting performance
x 25 pcs
Cetus®X-treme 65KB safety goggles

SAFEGOGL-(CETUS-X-TREME)-65KB

CETUS
Extraordinary protection in a casual design
x 1 pcs
Ear plugs x-100

EARPLG-X100-50PAIR

Ergonomic, cone-shaped disposable ear plugs for use in extremely noisy environments
x 50 pcs
Driver Classic protective glove

PROTGLOV-LEATH-DRIVER-CLASSIC-SZ9

High-quality driver-style protective glove completely made from durable, soft cowhide leather
x 6 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information