Cordless LED hand-held lamp WLH 1.4
Cordless LED hand-held lamp WLH 1.4
LAMP-CORDL-LED-WLH1.4
price per selected packing unit | Individual prices for customers after login
![](https://media.witglobal.net/source/eshop/stmedia/0100/images/std.lang.all/resolutions/category/78px/101506.jpg)
![](https://media.witglobal.net/source/eshop/stmedia/0100/images/std.lang.all/resolutions/category/78px/638335671.jpg)
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Perfect lighting
- Easy suspension of the light thanks to the 360° rotating and folding plastic hook
- Flexible attachment to all metallic surfaces due to a strong magnet in the base of the lamp
- Ideal for illuminating a working environment due to its main light with 250 lumens
- Quickly identify an empty battery with the indicator light
Continuous working
- Short charging time and long light duration due to state-of-the-art lithium-ion rechargeable battery technology
- Due to the compact design, it can be stored anywhere quickly and easily
Scope of delivery
- Hand-held lamp, USB-A/USB-C cable, 100-240 V 50/60 Hz power supply
Note: Conversion from micro-USB to USB-C ports
- Order lamps with a micro-USB connection to the charger/charging cable art.0827940214.
- Order lamps with a USB-C connection to the charger/charging cable art.0827940222.
Suitable for indoor and outdoor use
Luminous flux | 250 lm |
Luminous period | 5 h |
Charging time | 4 h |
Impact resistance | IK07 |
IP protection type, lamp | IP 65 |
IP protection type charger | IP 20 |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 2000 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class lamp | Protection class III/safety extra-low voltage |
Protection class charger | Protection class II/protective insulation |
Min./max. charging voltage | 100-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Connection type | USB type A, USB type C |
Power-lead length | 1200 mm |
Min./max. operating temperature | -5 to 40 °C |
Charging temperature min./max. | 5 to 30 °C |
Length x width x height | 78 x 33 x 113 mm |
Plug type | C |
Datasheets (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!