Container tarpaulin Made of breathable material
Container tarpaulin
SAFETARPA-CONT-ROP-GREEN-3,1X8M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Material: PE monofilament fabric
Grammage: 220 g/m²
Easy to fold (soft)
With eyelets every 40 cm
Supplied with bungee cord
Ready to use
Datasheets(X)
Length | 8 m |
Width | 3.1 m |
Suitable for container volume | 38 m³ (2.5 x 7.3 m) |
Coating weight per m² | 220 g |
Colour | Green |
Material | PE - Polyethylene |