Tensioning washer DIN 6796, A2 stainless steel, plain, for screw connection
DIN 6796 plain A2 stainless steel
DISK-TENS-DIN6796-A2-D13,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 29 mm |
Height (h1) | 3.95 mm |
Thickness (s1) | 3 mm |
Standards | DIN 6796 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Screw connections, property class 8.8 and 10.9 |
Locking function | Embedding locking device |