Concealed hinge, TIOMOS Impresso 110
Concealed hinge Tiomos 110 Impresso
HNGE-TT-IMPRESS-110-GB-BP-C19
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Tool-free concealed hinge mounting
- Easy-to-adjust depth using worm screw
Available in three designs
- With integrated damping (three damping settings available)
- Without integrated damping
- No self-closing function (not spring-loaded)
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Door position | Inset |
Crank | 19 mm |
Cushioning effect | No |
Spring | No |
Type of assembly | Toolless |
Hole drilling | 45/9.5 mm and 42/11 mm |
Surface | Nickel plated |
Material of cup | Steel |
Material of hinge arm | Zamak |
Opening angle | 110 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!