Complete printed Clipster number plate holder
Number plate holder, Clipster completely printed
NPH-COMPL-PLT/STR-4COL-CLIPSTER-520MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Printed in several colours or with raised printing
High-quality system with flexible interchangeable bar
Also fits round vehicle contours
Easy to use
Bar attached from the front
Robust design
Long-lasting advertising effect thanks to high degree of stability and long service life
Large printing area
Provides ideal opportunities for optimum advertising
Meets EU directive (EEC 74/483)
Datasheets(X)
Changing the strip is easy even if mounting space on the vehicle is tight, as the strip is pushed on from the front.
Design | Complete, base plate and strip |
Colours of print | 4-coloured |
Suitable for number-plate size | 520 x 110 mm |
Minimum order quantity | 100 PCS |
Printed strip width x printed strip height | 460 x 12 mm |
Width | 520 mm |
Height | 136 mm |
Material | Plastic |
NPH-PRNT-STRIP-CLIPSTER-4COLOURED
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!