Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Long-life, handy rod grinder, angled design, with tool-free speed control and rubberised handle to protect against vibrations and cold hands.
Especially suitable for applications involving welding seams, contours and edges. With sand blasting effect, ensures a good primer for tin coating and trowel application
Long-life, die grinder, straight design, with tool-free speed control and rubberised handle to protect against vibrations and cold hands
Long-life, handy rod grinder, straight design, with tool-free speed control and rubberised handle to protect against vibrations and cold hands.
For accepting brush belts
5-mm random orbital disc (for roughening)
2.5 mm random orbital disc (for surface treatment)
Handy and compact pneumatic grinding file for 10/11/12 x 330 mm sanding belts. For grinding, deburring and satin finishing in hard-to-reach places
Ideal for derusting and cleaning work as well as for the removal of seals from grey cast iron.