For detailed information, other images and documents, please select individual articles from the following table.
Transmission performance improver
Permanent protection of all types of manual transmissions
Register now and access more than 125,000 products
Variants
High-performance lubricant
- Reduces wear using OMC2 technology
- Stabilises viscosity
- Delays oil deterioration
- Protects against corrosion
- Extends the service life of components
- Ensures clean, precise shifting
- Reduces friction-related noise
Active agent concentrate according to international specification
For maximum pressure load
Not suitable for polyglycol oils
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Use if transmission produces noise, gear shifting problems are encountered, and as a preventative measure each time the gear oil is changed and each time the transmission is repaired. Suitable for mineral and synthetic gear oils.
Screw on the filler hose and add the contents of the can to the gear oil by tilting the valve. The amount of performance improver must not exceed 10% of the total gear oil volume. The contents of one can are sufficient for 2.5 litres of gear oil.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!