For detailed information, other images and documents, please select individual articles from the following table.
TRIATHLON Ultra 10W-40 engine oil
Low-viscosity engine oil with synthetic components for cars
Register now and access more than 125,000 products
Variants
- Fuel-saving, low-viscosity engine oil with excellent cold-starting behaviour
- Outstanding protection against wear and corrosion
- Mineral
- TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001 and therefore offer a high level of product safety and comprehensive manufacturer approvals.
- Only high-quality refined and raw materials are used for TRIATHLON oils and they fulfil key specifications of automotive manufacturers.
Follow the vehicle and engine manufacturers’ operating instructions for normal and extended oil changes.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
All-season engine oil for modern petrol, diesel, and turbo passenger car engines with/without charge air cooling.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!