Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Metric combination wrench with POWERDRIV®

Combination wrench short
COMBIWRNCH-ANGLD-SHORT-WS27
ZEBRA

Art.-no. 071330127
EAN 4024835153034

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Short shape, ZEBRA® professional-quality tool

Robust short wrench with box and open ends


  • The extremely strong open end with 15° offset loosens even jammed screws

  • The box end with 15° offset enables tightening of the most common screw types in recessed positions

  • The bi-hex POWERDRIV ensures gentle, fast working. To change the direction of rotation, the wrench is simply turned over

  • The versatile usability reduces costs of replacement and storage


Standard-compliant design


  • The tool meets the DIN 3113 A/ISO 3318/7738 standard for screwdriving tools


Very high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces are chrome plated, heads and box end are polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the combination wrench reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

27 mm

Length (L)

310 mm

Ring thickness (a1)

15.5 mm

Thickness of jaw (a2)

9 mm

Width of jaws (outside) (b)

59 mm

External diameter of ring (d)

40.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information