Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 A2 stainless steel
ISO 8752 A2 stainless steel, plain
SPGPIN-ISO8752-A2-4X26
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for transmitting high shear forces
Datasheets(X)
Nominal diameter (d1) | 4 mm |
Length (l1) | 26 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Design | Heavy-duty design |
Standards | ISO 8752 |