Cement board screw, collated
Steel phosphated milling head H collated
SCR-CS-CMNT-CTRHD-H2-MG/W-(PHR)-4X30
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For magazine screw attachment
Datasheets(X)
Nominal diameter (d) | 4 mm |
Length (l) | 30 mm |
Head diameter (dh) | 7.5 mm |
Internal drive | H2 |
Material | Steel |
Surface | Phosphated |
Head type | Countersunk milling head |
Thread type | Wood screw thread |
Thread form | Single start thread |
Shape of tip | Tip |