Car rear windscreen wiper

Passenger car rear windscreen wiper
WSCRNWPR-CAR-REAR-(TYPE-K)-H281-280MM

Art.-no. 0848093281

Prices for customers after login

Car rear windscreen wiper

Art.-no. 0848093281

Prices for customers after login

Quantity

PU

x1 pcs

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Extensive range of Aerotwin and designer plastic wiper blade technology

Quick and easy changes


Thanks to pre-assembled adapter and straightforward connections



Long service life


Thanks to low-wear wiping edge



Excellent visibility, even in extreme weather conditions


Smooth-running coating



Type A


  • Uniform application pressure over every point of the wiping area, avoiding areas of heavier wear

  • Pre-assembled adapter in line with vehicle-specific fittings, for easy assembly


Type D


  • Design corresponds to the look of the original equipment

  • Straightforward and secure assembly on the vehicle thanks to wiper blade-integrated interface


Type K


  • Proven technology from front wiper blades

  • Straightforward and secure fitting thanks to pre-assembled adapters

Length

280 mm

Length in inches

11 in