Belt tool bag
Tool bag for belt
FLYING POCKETS STRETCH X ANTHRACITE
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Functional material
- 4 pockets
- 2 press studs
Datasheets(X)
Colour | Black |
Size | One size |
Material | 100% polyester |
Washable at | 30°C |
Care instruction | Do not bleach |
Number of pieces | 1 PCS |
Product weight (per item) | 68.600 g |