Battery High Power

Alkaline battery High Power
BTRY-ALKALI-AAA-MICRO-LR03-1,5V

Art.-no. 0827111

Prices for customers after login

Battery High Power

Art.-no. 0827111

Prices for customers after login

Quantity

PU

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Battery power for energy-intensive applications

Various applications


High capacity and long service life



Powerful


Highly recommended for devices with a high current requirement



Cost-saving


Longer operating times and constant energy output at highest level



Good shelf life


Very low self-discharge with shelf life of 5 years



Decorative


Supplied in practical packaging concept for additional use as counter display, including sales tips on the back

Notice

Cannot be recharged

In line with German regulations on the disposal of batteries (BattG), rechargeable batteries and other battery types may not be disposed of in domestic waste. All batteries must be disposed of at suitable collection points.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Rechargeable battery/battery designation

Micro AAA; LR03; AM4

Nominal voltage

1.5 V/DC

Type of rechargeable battery/battery

Alkali

Spare parts for this product:

1 x
Brake fluid tester

BRKFLUDTEST-EL-DOT4

Description: Practical tester for determining brake fluid quality (DOT4)
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information