Assembly glove Economy
Assembly glove, Economy
PROTGLOV-SPEC-PU-ECONOMY-SZ9
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fine-knit fabric made from grey, textured polyester
Comfortable
Due to breathable black PU coating
Excellent fit, flexibility and dexterity
Resistant to dirt
Thanks to grey backing fabric and black PU coating
Datasheets(X)
- Light assembly and mechanical work
- Product sorting and picking
- Automotive industry and maintenance
- Interior design and dry walling
Size | 9 |
Gauge | 15 |
Material of liner | Polyester |
Material of coating | Polyurethane |
Standards | EN 388, EN 420 |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!