Comfort assembly glove
Assembly glove, Comfort
PROTGLOV-SPEC-KOMFORT-GR11
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fine-knit nylon backing fabric
- Breathable PU coating
- Excellent flexibility
- Outstanding fit
- Very comfortable to wear
Datasheets(X)
- Ideally suited for fine precision work
- For light assembly work
- Electrical installation
- Household appliances
- Vehicle and vehicle part manufacturing
- Painting and varnishing work
- Interior construction
Size | 11 |
Gauge | 15 |
Material of liner | Polyamide |
Material of coating | Polyurethane |
Standards | EN 388, EN 420 |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!