Amo® III 7.5 type 2 window frame screw Cylinder head 8.0 mm
Amo III type 2 steel zinc-plated RW 30
SCR-RW30-(A2K)-7,5X182
AMO III
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Short assembly times, no dowels or setting tool needed
- AW drive for longer bit service life, improved power transmission
- Push-through mounting
- High load handling due to positive fit
- Almost no expansion forces when setting
- Window installation without lateral bearing and spacer blocks possible (depending on the installation situation, confirm with ift-mounting tool)
- Positive-locking, removable anchorage with no expansion pressure
- Load-bearing function is retained, even under thermal load
- Tested fire resistance duration of 120 minutes
Use the ift installation tool for professional and simple planning of the window installation. www.montagetool.de
Datasheets(X)
- Tension-free stand-off installation for wooden, plastic and aluminium window frames
- Frame coupling
- Mounting of window installation brackets, window shackles, swivel anchors and knock-in claws (short version of Type 3)
Guidelines for planning and executing the installation of windows and house doors, 2020 edition
Art. no. 5995000000:
The fixture must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and live load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.
When securing window walls compliant with the former DIN 18056 standard or elements with a surface area in excess of 9 m2 and fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4, the following must be observed
The DIN 18056 standard applied to window walls with a minimum surface area of 9 m² and a minimum side length of 2 m on the shortest side. Anchors with construction product approval, European technical approval or with individual approval should be used for this application. Similarly, only anchors with construction product approval, European technical approval or with individual approval must be used to attach fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.
Length (l) | 182 mm |
Thread diameter (d) | 7.5 mm |
Material | Steel |
Surface | Zinc plated |
Head type | Socket head |
Head diameter (d(h/k)) | 8 mm |
Internal drive | RW30 |
Thread type | Metric thread |
Shape of tip | Tip |