Acidic tile cleaning agent
Tile cleaner, acid
AGRI-FLIESENREINIG-SAUER-5L
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Dissolves stubborn deposits
Ideal for removing must sediment, grease and limescale on tanks, corn starch residues etc.
Please wear safety glasses and gloves!
Datasheets(X)
- Application concentration: 2–10%
- Penetration time: 1–3 minutes
- After cleaning, rinse immediately and thoroughly with drinking water
Contents | 5 l |
pH value | 1 |
Min. application concentration | 2 % |
Max. application concentration | 10 % |
Min./max. application time | 1-3 min |