Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Acidic tile cleaning agent

Tile cleaner, acid
AGRI-FLIESENREINIG-SAUER-20L

Art.-no. 0997392416
EAN 4050642371514
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Strong acidic tile cleaning concentrate for acid-resistant surfaces in agriculture.

Dissolves stubborn deposits


Ideal for removing must sediment, grease and limescale on tanks, corn starch residues etc.

Notice

Please wear safety glasses and gloves!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Application concentration: 2–10%

  • Penetration time: 1–3 minutes

  • After cleaning, rinse immediately and thoroughly with drinking water

Contents

20 l

pH value

1

Min. application concentration

2 %

Max. application concentration

10 %

Min./max. application time

1-3 min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information