AMO® III spacing assembly screw 7.5 type 2 cylinder head 8.0 mm

Amo III type 2 steel yellow galvanised AW 30
SCR-AW30-(A2L)-7,5X102
AMO III

Art.-no. 0234230102

Prices for customers after login

AMO® III spacing assembly screw 7.5 type 2 cylinder head 8.0 mm

Art.-no. 0234230102

Prices for customers after login

Quantity

PU

x200 pcs

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

For economic window mounting in concrete and solid stone masonry. With cheese head, steel, yellow zinc-plated, drive AW30
  • Positive-locking, removable anchorage with no expansion pressure

  • Load-bearing function is retained, even under thermal load

  • Tested fire resistance duration of 120 minutes

  • Time saving – no anchor necessary

  • Short installation times, as no tools are required for insertion

  • AW drive for longer bit service life, improved power transmission and no ejection forces

  • Push-through installation

  • Immediate load-bearing capacity – no waiting after insertion

  • Removable

  • Virtually no expansion forces on insertion
Notice

Information for use


Guidelines for planning and executing the installation of windows and exterior doors, 2010 edition



Art. no. 5995000000:



The fixture must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.



Window walls according to former DIN 18056 standard or elements with a surface greater than 9 m² and accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4



The DIN 18056 standard applied to window walls with a minimum surface area of 9 m² and a minimum side length of 2 m on the shortest side. Anchors with a general construction permit or European Technical Approval or with individual approval should be used for this application. Similarly, only anchors with a general construction permit or European Technical Approval or with individual approval must be used to attach accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.



Other information


It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO III screw if appropriate individual approval has been obtained before installation starts.



Useful information:


  • Align window frames using alignment clamps or Amo Bag

  • Screw length = frame width + distance + screw-in depth (see also 55.2 Amo III 11.5 mm)
Proof of Performance

Fire protection test report no. 3174/0649-2 dated 12 January 2000



Test of suitability for attaching a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute. Test report no. 202 31790 dated 17 May 2006

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2

Flip catalog

Datasheets(X)

CAD Data (available after login)

Application area
  • Tension-free spaced installation for wooden, plastic and aluminium window frames

  • Frame coupling

  • Mainly for use in concrete surfaces with wooden and plastic frame materials

Length (l)

102 mm

Thread diameter (d)

7.5 mm

Material

Steel

Surface

Zinc plated yellow

Head type

Socket head

Head diameter (dk)

8 mm

Internal drive

AW30