Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3/8 inch socket wrenches Assortment of 16 pieces

3/8 inch socket wrench assortment, 16 pcs
SKTWRNCH-SORT-3/8IN-EXHEX-16PCS
ZEBRA

Art.-no. 096512 160
EAN 4011231884389

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool

Compact, basic assortment of 16 pieces in a sturdy metal box


  • This assortment encompasses basic equipment that is ideal for workshop applications and mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance


Matching socket wrenches for the most common screws


  • The 3/8 inch assortment includes 12 socket wrenches with widths across flats from 8 to 19 mm

  • With this size, the leverage is greater than with the 1/4 inch tools, but the shape is more compact than with the 1/2 inch variants


Powerful, efficient fastening operation


  • Using the rigid extension, the force is transferred directly, and angular movements of up to 8° are possible

  • The cardan joint is braked and holds the angle in the specified position

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws

  • The turntable is used to easily switch between clockwise and anti-clockwise rotation


Particularly high quality for a long service life


  • The surfaces are chrome-plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

16 PCS

Width x height x depth

315 x 40 x 115 mm

3/8 inch socket wrenches Assortment of 16 pieces including:
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS18

ZEBRA
Description:
18 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS19

ZEBRA
Description:
19 mm
Quantity: 1 x
1 x
3/8 inch extension

EXT-3/8IN-L125MM

ZEBRA
Description:
Length: 125 mm
Quantity: 1 x
1 x
3/8 inch extension

EXT-3/8IN-L250MM

ZEBRA
Description:
Length: 250 mm
Quantity: 1 x
1 x
3/8 inch cardan joint With a braked joint to fix the specified position

CRDNJNT-3/8IN

ZEBRA
Description:
Length: 55 mm
Quantity: 1 x
Hard foam insert for 3/8 inch socket wrench assortment
1 x
Hard foam insert for 3/8 inch socket wrench assortment

FMINRT-096512160

ORSY100
Description: Clamping effect
Quantity: 1 x
1 x
Metal box, size 2 Empty

METBOX-315X115X40-SZ2

Quantity: 1 x
1 x
Reversible ratchet 3/8 inch With turntable switching

RTCH-3/8IN-72TEETH-L175MM

ZEBRA
Description:
Length: 175 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS8

ZEBRA
Description:
8 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS9

ZEBRA
Description:
9 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS10

ZEBRA
Description:
10 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS11

ZEBRA
Description:
11 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS12

ZEBRA
Description:
12 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS13

ZEBRA
Description:
13 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS14

ZEBRA
Description:
14 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS15

ZEBRA
Description:
15 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS16

ZEBRA
Description:
16 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS17

ZEBRA
Description:
17 mm
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information