1/4-inch socket wrench insert hexagon, with magnet
Hexagon socket wrench E 6.3 (1/4 inch) with magnet
IMPSKTWRNCH-MAGN-1/4IN-L51MM-WS5,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 1/4 inch machine mount, E, 6.3
- Length 51 mm
- Material: Chromium-vanadium steel
Datasheets(X)
Width across flats | 5.5 mm |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip type | For outer hexagon |
Length (L) | 51 mm |
Socket wrench depth to magnet (l) | 2.1 mm |
Socket wrench external diameter (D) | 11 mm |